Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Carbon Monoxide XS Replacement Sensor

Catalog No. 19680105 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Measurement Range:
0 to 2000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
19-680-105 0 to 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-680-105 Supplier Dräger™ Supplier No. 6809105
Add to Cart
Add to Cart

For use with X-am 7000 Multi-Gas Monitor

  • Detection Range: 0-2000ppm
  • Detects: CO

Warranty and Services

3 Year

Specifications

Components Measured Carbon Monoxide (9XS)
Humidity Range 10 to 90%
Measurement Range 0 to 2000
Pressure Range 700 to 1300mbar
Resolution 1
Temperature Range (English) -40°F to +120°F
Temperature Range (Metric) -40° to +48.8°C
Warranty 3 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.