Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ CMS Chips: Oxygen

Catalog No. 19042722 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Measurement Range:
1 to 30%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
19-042-722 1 to 30%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-042-722 Supplier Dräger™ Supplier No. 6406490

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Specifications

Air Pressure 700 to 1100 hpa
Type Oxygen CMS Chip
Humidity Range 1 to 40mg/L
Measurement Range 1 to 30%
Response Time 100 to 600 sec.
Temperature Range (English) 33.8°F to 104°F
Temperature Range (Metric) 1°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.