Learn More
Description
Specifications
Specifications
| Air Pressure | 700 to 1100 hpa |
| Type | Nitrous Gases CMS Chip |
| Humidity Range | 1 to 30mg/L |
| Measurement Range | 10 to 200 |
| Response Time | 20 to 100 sec. |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.