Learn More
Dräger™ Connecting cradle for Pac™ 1000, 3500, 5500, and 7000 Series Gas Detectors
Shop All Draeger Safety, Inc. ProductsDescription
Includes
USB cable
- Allows connection of any Pac detector to PC
Specifications
Specifications
| Dimensions (L x W x H) | 10 x 8 x 1 in. (304.8 x 20.32 x 2.5cm) |
| For Use With (Equipment) | Pac 1000, 3500, 5500, and 7000 Series Gas Detectors |
| Type | Connecting Cradle |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Length (English) | 10 ft. |
| Length (Metric) | 304.8 cm |
| Width (English) | 8 in. |
| Width (Metric) | 20.32 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.