Learn More
Specifications
Specifications
| For Use With (Equipment) | Gas detection tube and pump |
| Type | Extension Hose |
| For Use With (Application) | Gas detection and chip measurement system (CMS) |
| Includes | Adapter, float probe |
| Length (English) | 393.7 in. |
| Length (Metric) | 1000 cm |
| Material | Neoprene Rubber, Styrofoam |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.