Learn More
Description
- Rugged pelican case or aluminum panel withstands the harshest environments
- Panel with no heavy metal components available for azide environments
- Auxiliary battery supply provides back-up in the case of power loss
- 50 CFM
- Pressure gauge locks to prevent accidental pressure change
- Pressure differential indicator on each filter serves as end of filter indicators
- Continuous CO level display permits constant monitoring
- CO monitor has internal RFI/EMI filters built into the circuitry to eliminate radio interference
- Visual alarms indicate low battery, high CO levels and normal operation
- Audible alarm sounds at 120 dbA
- Remote alarm connection included
For use with up to 300 ft. of hose with Draeger SAR.
Compliance
NIOSH approved
Specifications
Specifications
| Certifications/Compliance | NIOSH |
| Connection Type | 0.5 in. NPT female |
| Flow Rate | 50 cfm |
| Filter Efficiency | 99.99% at 0.01μ |
| Includes | Visual alarm, loud (120 dba) audible alarm, CO monitor with internal RFI/EMI filter, pressure relief valve, 4 Hansen brass sockets |
| Model | 4055356 |
| Pressure | 50 to 150 psi |
| Overall Width (English) | 23 in. |
| Overall Width (Metric) | 58.4 cm |
| Overall Height (English) | 16.7 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.