Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Gas Cylinders

Catalog No. 19038748 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Components Measured:
Carbon Monoxide
Methane (LEL), Carbon Monoxide
Type:
Calibration Gas
Gas Cylinder
Concentration:
50ppm
LEL 50%, carbon monoxide 100ppm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Type Concentration
19-038-748 Methane (LEL), Carbon Monoxide Calibration Gas LEL 50%, carbon monoxide 100ppm
19-038-620 Carbon Monoxide Gas Cylinder 50ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-038-748 Supplier Dräger™ Supplier No. 4594945
  • $478.00
    $356.65 / Each of 1

    Save $121.35

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Capacity (English) 27.2 gal.
Capacity (Metric) 103 L
Concentration LEL 50%, carbon monoxide 100ppm
Components Measured Methane (LEL), Carbon Monoxide
Type Calibration Gas
Pressure Range 1000psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.