Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Hydrogen Cyanide XS Replacement Sensor

Catalog No. 19680150 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Measurement Range:
0 to 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
19-680-150 0 to 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-680-150 Supplier Dräger™ Supplier No. 6809150
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with X-am 7000 Multi-Gas Monitor

  • Detection Range: 0-50ppm
  • Detects: HCN

Warranty and Services

1 Year

Specifications

Components Measured Hydrogen Cyanide (XS)
Humidity Range 10 to 90%
Measurement Range 0 to 50
Pressure Range 700 to 1300mbar
Resolution 0.1
Temperature Range (English) -4°F to +122°F
Temperature Range (Metric) -20°C to +50°C
Warranty 1 Year
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.