Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ XXS Replacement DragerSensor™ Sensors

Catalog No. 19459423 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Sensor Types:
Mercaptan sensor
Measurement Range:
0 to 40ppm
Resolution:
1ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sensor Types Measurement Range Resolution
19-459-423 Mercaptan sensor 0 to 40ppm 1ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-459-423 Supplier Dräger™ Supplier No. 6812535
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with X-am 5000 and X-am 5600 Multi-Gas Monitors.

  • Type: Mercaptan sensor
  • Measuring Range: 0 to 40ppm
  • Resolution: 1ppm

Warranty and Services

One year

Specifications

For Use With (Equipment) X-am 5000/5600 Multigas Monitors
Type XXS Replacement DragerSensors
Measurement Range 0 to 40ppm
Resolution 1ppm
Sensor Types Mercaptan sensor
Temperature Range (English) -4°F to +122°F
Temperature Range (Metric) -20°C to +50°C
Warranty 1 Year
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.