Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Short-Term Detector Tubes - De Tube Methylene Chloride

Catalog No. 17985261 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Measurement Range:
20 to 200ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
17-985-261 20 to 200ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-261 Supplier Dräger™ Supplier No. 8103591

missing translation for 'validMainframeMsg'

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Methylene Chloride 100/ab
Humidity Range 3 to 25mg/L
Measurement Range 20 to 200ppm
No. of Strokes 8
Quantity 10
Response Time 7 min.
Temperature Range (English) 62.6°F to 86°F
Temperature Range (Metric) 17°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.