Learn More
Description
These detector tubes are designed for the measurement of monostyrene (Styrene 50/a) concentration.
- Standard Measuring Range: 50 to 400 ppm
- Number of Strokes (n): 1 to 2
- Time for Measurement: Maximum 2 min
- Standard Deviation: 15% to 20%
- Color Change: White to yellow
- Temperature Range: 10°C to 40°C
- Absolute Humidity: <15 mg H2O/L
- Reaction Principle: Yellow reaction product
- Cross Sensitivity: Other organic compounds that tend toward polymerization, such as butadiene, are indicated with different sensitivities; monostyrene cannot be measured in the presence of these compounds.
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
Specifications
| Components Measured | Monostyrene 50/a |
| Humidity Range | Less than15mg/L |
| Measurement Range | 50 to 400ppm |
| No. of Strokes | 2 to 11 |
| Quantity | 10 |
| Response Time | 2 min. |
| Temperature Range (English) | 50°F to 104°F |
| Temperature Range (Metric) | 10° to 40°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.