Learn More
Description
Pentane 100/a detector tubes for the spot measurement of pentane in air.
- Standard measurement range: 100 ppm to 1,500 ppm
- Measurement time: 15 sec
- Required sample volume: 100 mL
- Compatibility: Used with Dräger Accuro™ bellows pump, Accuro 2000, or Quantimeter 1000
- Applications: Determination of concentration peaks, measurement of exposures in the inhalation area, leak detection, and analysis of air in confined spaces
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
Specifications
| Components Measured | Pentane 100/a |
| For Use With (Equipment) | Accuro Drager Gas Detector Pump |
| Type | Gas Detection Tube |
| Humidity Range | 3 to 15mg/L |
| Measurement Range | 100 to 1500ppm |
| No. of Strokes | 5 |
| Quantity | 10 |
| Response Time | 3 min. |
| Temperature Range (English) | 59°F to 104°F |
| Temperature Range (Metric) | 15° to 40°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.