Dräger™ Short-Term Detector Tubes: Oil Mist

Gas detection tubes for oil mist.

Manufacturer: Dräger™ 6733031

 View more versions of this product

Catalog No. 17-985-276

  Check Availability
Add to Cart

    Specifications

    Gases Measured Oil mist 1/a
    Humidity Range Less than20mg/L
    Measurement Range 1 to 10mg/m3
    Measurement Time 25 min.
    No. of Strokes 100
    Quantity 10
    Temperature (English) Range 50° to 86°F
    Temperature (Metric) Range 10° to 30°C
    Certifications/Compliance Safety Equipment Institute (SEI) certified

    6733031:
    • Indicates only mineral and synthetic oil aerosols (mist)
    • Standard measuring range: 1 to 10mg/m3
    • No.of Strokes n: 100
    • Time for measurement: approx. 25 min.
    • Color change: White to brown
     
    6728371:
    • Indicates the total concentration of mineral and synthetic oil aerosols (mist) and oil vapors
    • Standard measuring range: 25 to 100ug
    • Color change: White to beige or yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit