Learn More
Dräger™ Short-Term Detector Tubes - Organic Basic Nitrogen Compounds
Shop All Draeger Safety, Inc. ProductsDescription
Drager-Tubes™ are glass tubes containing inert inorganic carrier materials impregnated with chemicals designed for the detection of gases and measurement of gas concentrations.
- Design: Non-flammable, granulate-filled glass tubes.
- Storage: Must be kept tightly closed and dry; store at temperatures not exceeding 25°C (77°F).
- Handling: Observe the Instructions for Use.
- Material Properties: Contents are non-flammable, but thermal decomposition may produce harmful, irritant, or toxic gases such as sulphur oxides.
- Safety Precautions: Avoid contact with water or bases as contents may react with bases and water in an exothermic reaction.
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
Specifications
| Components Measured | Organic Basic Nitrogen Compounds |
| Humidity Range | Less than50mg/L |
| Measurement Range | Qualitative |
| No. of Strokes | 8 |
| Quantity | 10 |
| Response Time | 1.5 min. |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.