Learn More
Description
The Dräger -Tube Oxygen 5%/C is a short-term detector tube designed for precise air analysis in workplace environments, particularly for monitoring oxygen concentrations in confined spaces or transport containers.
- Measurement Principle: Utilizes colorimetric chemical sensors and pH indicators.
- Range: 5 to 23 Vol% oxygen.
- Measurement Time: 10 seconds to 15 minutes.
- Compatibility: Designed for use with the Dräger accuro™ pump system (100 mL stroke volume).
- Reliability: Provides quick, accurate measurements that assist in determining if a space is safe for entry or requires ventilation, especially when inert gases may have displaced oxygen.
- Extreme Conditions: Compatible with a hot-pack holder for operation in temperatures down to -20°C.
- Versatility: Supports various testing scenarios, including positive pressure measurement via a T-piece and negative pressure measurement with a suction pump.
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
Specifications
| Components Measured | Oxygen |
| Type | Gas Detection Tube |
| Humidity Range | 0 to 40mg/L |
| Measurement Range | 5 to 23% |
| No. of Strokes | 1 |
| Quantity | 10 |
| Response Time | 1 min. |
| Temperature Range (English) | 41°F to 122°F |
| Temperature Range (Metric) | 5° to 50°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.