Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ X-act™ 5000 Automatic Tube Pump: Battery Packs

Catalog No. 19453022 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Type:
AA Alkaline Battery Pack
Alkaline Battery Pack
NiMH Battery Pack
Voltage:
1.5V
110V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Voltage
19-453-022 NiMH Battery Pack 110V
19-453-024 AA Alkaline Battery Pack 1.5V
19-453-023 Alkaline Battery Pack 110V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-453-022 Supplier Dräger™ Supplier No. 4523520
Add to Cart
Add to Cart

Specifications

For Use With (Equipment) X-act 5000 Automatic Tube Pump
Type NiMH Battery Pack
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5° to 40°C
Voltage 110V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.