Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ X-act™ 5000 Automatic Tube Pump: Chargers

Catalog No. 19453026 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Type:
Car Charger
Wall Charger
Dimensions (L x W x H):
3 x 1 x 0.5 in. (7.6 x 2.5 x 1.2cm)
6 x 6 x 6 in. (15.2 x 15.2 x 15.2cm)
Voltage:
110/230VAC
12/24V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Dimensions (L x W x H) Voltage
19-453-026 Car Charger 3 x 1 x 0.5 in. (7.6 x 2.5 x 1.2cm) 12/24V
19-453-025 Wall Charger 6 x 6 x 6 in. (15.2 x 15.2 x 15.2cm) 110/230VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-453-026 Supplier Dräger™ Supplier No. 4523511
  • $217.00
    $183.65 / Each of 1

    Save $33.35

    15% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Dimensions (L x W x H) 3 x 1 x 0.5 in. (7.6 x 2.5 x 1.2cm)
Type Car Charger
Height (English) 0.5 in.
Height (Metric) 1.2 cm
Length (English) 3 in.
Length (Metric) 7.6 cm
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5° to 40°C
Voltage 12/24V
Width (English) 1 in.
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.