Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments DR-Scan™ Fore-Head Quick Fever Scan
SDPSCI_ED

Catalog No. S81424
Change view
Click to view available options
Temperature Range (Metric):
35°C to 40°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S81424 35°C to 40°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
California Proposition 65 WARNING: Cancer and Reproductive Harm
Catalog No. S81424 Supplier DR Instruments Supplier No. DRSCN1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
California Proposition 65 WARNING: Cancer and Reproductive Harm

DR-Scan™ provides an easy and safe way to know your body's approximate temperature.

  • DR-Scan™ Quick Fever Scan is an easy and safe way to know your body's temperature.
  • Hold the DR-Scan firmly by both ends and press against dry forehead for 15 seconds.
  • Read while it's on the forehead, green indicates correct temperature.
  • For best results, us in a room that is around 72°F.
  • Use it 30 minutes after eating, drinking, coming in from outdoors or exercising.
  • Thermometer should be cleaned frequently with a cloth.
  • Store in plastic sleeve out of heat or sunlight.
  • Always consult your physician when a fever is detected.

Specifications

Display Dimensions 1.75 x 5/8 in.
Disposable Single-use
Emissivity No
Height (English) 5/8 in.
Height (Metric) 1.5 cm
Immersion Type Partial Immersion
Includes Instructional Manual
Length (Metric) 9 cm
Material Plastic
Measurement Time 15 sec.
Model DRSCN-1
Thermometer Fill Liquid Crystal
Weight (English) 0.4 oz.
Weight (Metric) 12 g
Width (English) 3.5 in.
Product Type Thermometer
Max. Temperature (English) 104°F
Max. Temperature (Metric) 40°C
Min. Temperature (English) 95°F
Min. Temperature (Metric) 35°C
Temperature Range (English) 95°F to 104°F
Temperature Range (Metric) 35°C to 40°C
Calibrated No
Accuracy ±0.5°
Subdivision Numerical
Display LCD
Width (Metric) 9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.