Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments DR-Uniforms™ Sanforized 100% Cotton Unisex Lab Coat
SDPSCI_ED

Catalog No. S72149
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S72149 2X-Large
S72144 X-Small
S72145 Small
S72146 Medium
S72147 Large
S72150 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S72149 Supplier DR Instruments Supplier No. DR20122XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

DR-Uniforms™ Sanforized 100% Cotton Unisex Lab Coats are tailored from fine quality materials for hospital and lab use. Feature three patch pockets and two convenient side slits to access pants pockets.

  • Unisex Lab Coats
  • 100% Cotton - Soft and light weight Twill Fabric
  • Senforized to control shrinkage to the minimum.
  • Mercerized to increases fabric luster, strength, shine, smoothness and higher quality silky appearance.
  • Moisture absorbent.
  • Ideal for chemistry students and doctors alike.
  • Sizes available: XS through 5XL
  • Full-length (42-inch),
  • 3 patch pockets
  • 2 side slits
  • Side slits for access pant pockets

Specifications

Product Type General Purpose Lab Coat
Size 2X-Large
Gender Unisex
Material Cotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Long
No. of Pockets 3
Length (English) 42 in.
Length (Metric) 106.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.