Learn More
DR Instruments DR-Uniforms™ Unisex Lab Coat, 60/40 Cotton-Poly-Blend



Description
- Unisex Lab Coats
- 60% Cotton, 40% Polyester blend - the higher cotton content makes the coat breathable, moisture absorbent, soft and comfortable
- Sanforized to control shrinkage to the minimum.
- Mercerized for durability, strength and for a richer white tone.
- Stays cool throughout the day.
- Sizes available: XS through 5XL
- Full-length (42 inches)
- 3 patch pockets
- 2 side openings to access pant pockets
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Unisex |
| Material | Polycotton |
| Color | White |
| Closure Type | Buttons |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Style | Long |
| No. of Pockets | 3 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.