Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Short-Term Detector Tubes: Nitrogen Dioxide

Catalog No. 19453092 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Measurement Range:
0.1 to 30ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
19-453-092 0.1 to 30ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-453-092 Supplier Dräger™ Supplier No. 8103631
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cost-effective and reliable way to measure toxic gases and vapors in the workplace

DragerTubes™ with the accuro™ pump deliver accurate results offering a ±10% standard deviation. This is because of the consistent volume delivered by the bellows pump design and the quality attained by individually calibrating each batch of DragerTubes, which are batch tested at regular intervals, to guarantee accuracy over the entire life of the tubes.
  • Measuring Range: 0.1 to 30ppm

Specifications

Detection Limits 0.1 to 30ppm
Components Measured Nitrogen Dioxide 0.1/a
Type Gas Detection Tube
Measurement Range 0.1 to 30ppm
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.