Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ DrainBlocker™ Drain Cover
SDP

Catalog No. 18366634 Shop All New Pig Corporation Products
Change view
Click to view available options
Material:
Urethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
18-366-634 Urethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-634 Supplier PIG™ Supplier No. PLR430
Add to Cart
Add to Cart

Round drain cover for preventing spills from entering drains.

  • Durable, long-lasting design withstands long-term outdoor use
  • Wipes clean so it can be reused
  • Super-sealing bottom layer conforms to uneven surfaces for a tight seal
  • Withstands prolonged exposure to diesel fuel and gasoline
  • Use for quick spill response or leave it down for long-term drain protection where liquid transfers, washdowns or other leak- and spill- prone jobs are common
  • Elvaloy technology provides lifelong flexibility plus chemical, UV and infrared light resistance to vinyl top
  • High-visibility yellow top layer draws attention to spills
  • For round drains up to 24 in. diameter

Specifications

Material Urethane
Type Drain Cover
Height (English) 0.34 in.
Height (Metric) 8.5 mm
Diameter (English) 30 in.
Diameter (Metric) 76 cm
Weight (English) 11 lb.
Weight (Metric) 5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.