Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Drawing Table System
GSA_VASCI_ED

Catalog No. S42660 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
Basic (1-Piece)
Basic (2-Piece)
Model:
Plain Table
Table with Six Drawers
Table with Six Drawers and Board Storage
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Model
S42660 Basic (2-Piece) Table with Six Drawers and Board Storage
S42659 Basic (2-Piece) Table with Six Drawers
S47317 Basic (1-Piece) Plain Table
S47322 Basic (2-Piece) Plain Table
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S42660 Supplier Diversified Spaces™ Supplier No. DT63SAM
Add to Cart
Add to Cart

Unit is constructed of solid maple framing and coated with a chemical resistant, earth-friendly UV finish.

  • Solid maple framing reinforced with 13-gauge steel corner braces
  • Choice of one or two-piece top made of 0.75 in. almond colored plastic laminate equipped with soft-close feature and pencil stop
  • Top adjusts from 0 to 30 degrees
  • One-piece top model, fully adjustable top measures 30D x 42 in.W
  • Two-piece top, 30 x 30 in. left side of top can be fully adjusted and is equipped with a soft-close feature and a pencil stop with 30D x 12 in.W flat top on the right side of unit
  • Adjustable CPU holder dimensions: 29D x 11W x 23 in.H
  • Lockable doors and drawers
  • Choose from plain model (1-piece and 2-piece top), six drawers and combination six drawers with board storage

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Drawing Table
Color Almond
With Casters No
No. of Drawers 6
Depth (Metric) Drawer 50.16 cm
Width (Metric) Drawer 26.6 cm
Model Table with Six Drawers and Board Storage
Finish Chemical resistant, earth-friendly UV
Top Style Basic (2-Piece)
Depth (English) Drawer 19.75 in.
Height (English) Drawer 3.25 in.
Width (English) Drawer 10.5 in.
Dimensions (D x W x H) 76.2 x 106.6 x 100.9 cm (30 x 42 x 39.75 in.)
Height (Metric) Drawer 8.25 cm
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.