Learn More
Description
- Solid maple framing reinforced with 13-gauge steel corner braces
- Choice of one or two-piece top made of 0.75 in. almond colored plastic laminate equipped with soft-close feature and pencil stop
- Top adjusts from 0 to 30 degrees
- One-piece top model, fully adjustable top measures 30D x 42 in.W
- Two-piece top, 30 x 30 in. left side of top can be fully adjusted and is equipped with a soft-close feature and a pencil stop with 30D x 12 in.W flat top on the right side of unit
- Adjustable CPU holder dimensions: 29D x 11W x 23 in.H
- Lockable doors and drawers
- Choose from plain model (1-piece and 2-piece top), six drawers and combination six drawers with board storage
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Drawing Table |
| No. of Drawers | None |
| Color | Almond |
| With Casters | No |
| Model | Plain Table |
| Finish | Chemical resistant, earth-friendly UV |
| Top Style | Basic (1-Piece) |
| Dimensions (D x W x H) | 76.2 x 106.6 x 100.9 cm (30 x 42 x 39.75 in.) |
| Material | Maple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
