Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Drawing Tables
GSA_VASCI_ED

Catalog No. S47318 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
1-piece
Height (Metric):
76.2 cm
91.4 cm
Model:
Apron with small drawer
Plain apron
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Height (Metric) Model
S47318 1-piece 91.4 cm Apron with small drawer
S47329 1-piece 76.2 cm Plain apron
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S47318 Supplier Diversified Spaces™ Supplier No. DT3A37M
Add to Cart
Add to Cart

Constructed of solid maple and the unit is coated with chemical resistant, earth-friendly UV finish.

  • Solid 2.25 in. maple legs and aprons
  • Fully adjustable 0.75 in. almond colored plastic laminate top with the soft-close featureTop adjusts from 0 to 30 degree
  • Choose from one and two-piece tops, plain apron, two sizes of drawers and two heights
  • One-piece tops measures: 24D x 36 in.W
  • Two-piece top has a 24D x 24 in.W adjustable and 24D x 12 in.W fixed, flat side
  • DT-1 models have a large center drawer (19.75D x 17.87W x 2 in.H)
  • DT-3 models have a small drawer (19.75D x 14W x 2 in.H) in center of apron
  • DT-9 model features plain apron
  • All models are available in either 30 or 36 in.H

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Drawing Table
Color Maple
Depth (Metric) Drawer 50.16 cm
Depth (English) 24 in.
Width (Metric) Drawer 35.5 cm
Depth (English) Drawer 19.75 in.
Height (English) Drawer 2 in.
Width (English) 36 in.
Height (English) 36 in.
Top Style 1-piece
Width (English) Drawer 14 in.
Height (Metric) 91.4 cm
Model Apron with small drawer
Width (Metric) 91.4 cm
Depth (Metric) 60.9 cm
Height (Metric) Drawer 5.08 cm
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.