Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Drench Shower
GREENER_CHOICE

Catalog No. 18666657 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Green Powder Coat
Polished Brush
Material (Piping Connection):
Galvanized Steel
Stainless Steel
Mounting:
Ceiling
Ring Main
Wall
Width (English):
32 in.
36 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material (Piping Connection) Mounting Width (English)
18-666-657 Polished Brush Stainless Steel Ceiling 32 in.
18-666-656 Green Powder Coat Galvanized Steel Ceiling 32 in.
18-666-658 Green Powder Coat Galvanized Steel Wall 36 in.
18-666-659 Polished Brush Stainless Steel Wall 36 in.
18-666-660 Green Powder Coat Galvanized Steel Ring Main 36 in.
18-666-661 Polished Brush Stainless Steel Ring Main 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 18-666-657 Supplier Justrite Manufacturing Co Supplier No. 23GSV
Add to Cart
Add to Cart

Includes

Universal safety shower sign; Inspection record tag

Hughes Drench Shower is ideal for factories, schools, laboratories or other indoor environments where space is at a premium. Suitable for use in all applications that do not require an eye wash and are not subject to the possibility of freezing or overheating

Features:

  • For treatment of full-body chemical exposure
  • Features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure
  • Low operating torque offers reliable, easy on/off operation
  • Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
  • Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection
  • Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.
  • Solid construction for added corrosion resistance.
  • Removable, self-draining nozzle constructed from durable nylon
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
  • Includes an inspection record tag for recording service and test history
  • Includes a universal safety shower sign for enhanced visibility
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty and Services

1 Year

Specifications

Activation Pull Handle
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color Polished Brush
Depth (English) 12 in.
Depth (Metric) 305 mm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 10 in.
Height (Metric) 254 mm
Includes 1 Unit
Inlet Connection (Metric) 1 in. (F) NPT
Material Nylon 6 (Nozzle)
Material (Piping Connection) Stainless Steel
Mounting Ceiling
Pressure 22 to 87 psi
Product Type Safety Shower
Width (English) 32 in.
Width (Metric) 813 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.