Learn More
Description
Includes
Universal safety shower sign; Inspection record tag
Features:
- For treatment of full-body chemical exposure
- Features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure
- Low operating torque offers reliable, easy on/off operation
- Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
- Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection
- Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.
- Solid construction for added corrosion resistance.
- Removable, self-draining nozzle constructed from durable nylon
- High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
- Includes an inspection record tag for recording service and test history
- Includes a universal safety shower sign for enhanced visibility
- Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
Compliance
ANSI Z358.1-2014 and EN15154 Compliant
Warranty and Services
1 Year
Specifications
Specifications
| Activation | Pull Handle |
| Certifications/Compliance | ANSI Z358.1-2014 and EN15154 Compliant |
| Color | Green Powder Coat |
| Depth (English) | 12 in. |
| Depth (Metric) | 305 mm |
| For Use With (Application) | Emergency Shower and Eye Wash with Water |
| Height (English) | 10 in. |
| Height (Metric) | 254 mm |
| Includes | 1 Unit |
| Inlet Connection (Metric) | 1 in. (M) NPT |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
