Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Dreschel's Gas Washing Bottles
SCI_ED

Catalog No. S40570 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40570 250 mL
S40569 125 mL
S27022 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40570 Supplier Eisco™ Supplier No. CH0196B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Bottle, Joint head

Dreschel's gas washing bottles are made of high quality borosilicate 3.3 glass and include an interchangeable joint head that is also borosilicate 3.3 glass. The glass joints are ground to allow easy sealing and exchange. Used to remove impurities from gasses. Autoclavable.

  • Tall form high quality borosilicate 3.3 glass bottle
  • Include interchangeable joint head
  • Glass joints are ground for easy sealing and exchange
  • Both bottle and joint head are autoclavable

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (Metric) 250 mL
Color Clear
Description Glass joints
Diameter (English) 4.2 in.
Dimensions (L x W x H) 10.67 x 10.67 x 27.9 cm
For Use With (Application) Remove impurities from gas
Includes Bottle, Joint Head
Material Borosilicate Glass
Length (Metric) 10.676 cm
Quantity 1
Sterility Non-sterile
Width (Metric) 10.67 cm
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 27.9 cm
For Use With (Equipment) Gas
Width (English) 4.2 in.
Length (English) 4.2 in.
Height (English) 11 in.
Chemical Label Unlabeled
Closure Size 29B
Diameter (Metric) 10.67 cm
Diameter (English) Inner Tubing 0.19 in.
Diameter (English) Outer Tubing 0.19 in.
Diameter (Metric) Inner Tubing 5 mm
Diameter (Metric) Outer Tubing 5 mm
Autoclavable Autoclavable
Capacity (English) 8.45 oz.
Shape Cylindrical
Disposable Reusable
Product Type Gas Washing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.