Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Dri Loose Absorbent
SDP

Catalog No. 18366625 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-366-625 5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-625 Supplier PIG™ Supplier No. PLP2131
Add to Cart
Add to Cart

Silica-free loose absorbent that combines the heavier consistency of clay with high absorbency to pull industrial liquids from the floor.

  • Fast-wicking cellulose-based kaolin granules begin to soak up liquid the moment they touch the spill
  • 47% recycled content is a byproduct of the paper-making process
  • Silica-free composition
  • Light-weight absorbent
  • Absorbs and retains oils, coolants, solvents and water
  • Can be incinerated after use to reduce waste or for fuels blending
  • Absorbs up to 5 gal.
  • 40 lb. per bag

Specifications

Capacity (English) 5 gal.
Capacity (Metric) 18.9 L
Material Cellulose
Type Absorbent
Sterility Non-sterile
Length (English) 24 in.
Length (Metric) 61 cm
Width (English) 15 in.
Width (Metric) 38 cm
Weight (English) 40 lb.
Weight (Metric) 18.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.