Learn More
Thermo Scientific™ DRI™ pH-Detect™ Specimen Validity Test Controls
Description
Combat the use of additives and adulterants to mask illicit drugs in urine samples with Thermo Scientific™ DRI™ pH-Detect Specimen Validity Test. Thermo Scientific provides five control levels to validate the calibration. Liquid and ready-to-use, the test can be performed on a variety of general chemistry analyzers. As new adulterant trends sweep through the testing pool, rely on our fast-track product development team to deliver a timely, economical detection solution.
- One of the most extensive menus of tests available
- Associated calibrators and controls offered in convenient sizes
Specifications
Specifications
| Content And Storage | 2°C to 8°C |
| Description | DRI™ pH-Detect™ |
| Detectable Analytes | pH |
| Sample Type | Urine |
| Type | Control |
| pH | 7 |
| Quantity | 1 x 25 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.