Learn More
National Safety Apparel™ DRIFIRE™ FR Windbreaker Jacket
Shop All National Public Seating Corporation Products

Description
- Lightweight, breathable, and fast drying
- Water and wind resistant
- Resists cold cracking in low temperatures
- Inset knitwrists
- Jacket has zippered sleeve pocket and two lower hand warmer pockets
- Made in the USA of globally sourced materials
Specifications
Specifications
| Size | Small |
| Gender | Unisex |
| Color | Navy |
| Closure Type | Zipper |
| Arc Flash Rating | 37 cal/cm² |
| Certifications/Compliance | OSHA 1910.269, ASTM F1959, ASTM F1506, CSA Z462, NFPA 70E |
| Disposable | Reusable |
| Liner Material | PYRAD™ Fabric by GORE-TEX LABS |
| Product Type | FR Jacket |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.