Learn More
National Safety Apparel™ DRIFIRE™ HYDROflash™ FR Rain Bib
Shop All National Public Seating Corporation Products

Description
- Lightweight, breathable, and fast drying
- 100% waterproof and windproof
- Resists cold cracking in low temperatures
- Hot liquid and steam resistant
- Petroleum and oil-based mud resistant
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Chest pocket, 2 lower cargo pockets, and zip fly
Specifications
Specifications
| Closure Type | Adjustable Suspenders |
| Color | Navy |
| Seam Type | Stitched |
| Size | Small |
| Suspender | Adjustable |
| Arc Flash Rating | 30 cal/cm² |
| For Use With (Application) | Oil, Gas, Petrochemical |
| Product Type | Flame-resistant Overalls |
| Disposable | Reusable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.