Learn More
National Safety Apparel™ DRIFIRE™ HYDROflash™ FR Rain Jacket
Shop All National Public Seating Corporation Products

Description
- HYDROFlash FR™ (2-Layer GORE-TEX PYRAD™ Fabric) is the lightest weight waterproof, breathable Flash Fire rated garment available
- Lightweight, breathable, and fast drying
- 100% waterproof and windproof
- Resists cold cracking in low temperatures
- Hot liquid and steam resistant
- Petroleum and oil-based mud resistant
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Hook and loop straps at cuffs
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Color | Navy |
| Closure Type | Zipper |
| Arc Flash Rating | 30 cal/cm² |
| Certifications/Compliance | ASTM F2733, ASTM F1891, CSA Z462, ASTM F903, OSHA 1910.269 |
| Disposable | Reusable |
| Liner Material | 2-Layer GORE-TEX PYRAD™ Fabric |
| Product Type | FR Jacket |
| Style | Rain Jacket |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.