Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Drill Jacket

Catalog No. 17103889
Change view
Click to view available options
Dimensions (L x W):
15.6 x 6 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-103-889 15.6 x 6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-889 Supplier Werner Co. Supplier No. M440003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Drill jacket.

Meets ANSI/ISEA 121-2018. Quickly attaches to most commonly used cordless power drills.

  • No hook and loop straps to get dirty and degrade
  • Designed for use with model M430005, 5 lb. tool tether

Specifications

Product Type Drill Jacket
Height (English) 6 in.
Style Tool Jacket
Webbing Material Polyester
For Use With (Application) Drop Safety
Width (Metric) 6.096 cm
For Use With (Equipment) Cordless Drill
Width (English) 2.4 in.
Dimensions (L x W x H) 15.6 x 6 x 2.4 cm
Length (English) Opening 15.6 in.
Length (Metric) Opening 39.624 cm
Height (Metric) 15.24 cm
Weight (English) 0.18 lb.
Dimensions (L x W) 15.6 x 6 cm
Weight (Metric) 0.081 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.