Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Dropping Bottle Assembled
SDPSCI_ED

Catalog No. S00078 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
7 mL
10 mL
15 mL
30 mL
60 mL
125 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00078 60 mL
S00083 7 mL
S00070 10 mL
S00073 15 mL
S00075 30 mL
S00080 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S00078 Supplier United Scientific™ Supplier No. PDB060PK12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The United Scientific Dropping Bottle Assembled is useful in adding small amounts of a liquid is needed. Assembled bottles come in packs.

Dropping bottles are useful in adding small amounts of a liquid as needed. With a small squeeze you can control the amount that you are dispensing. Manufactured from translucent and low-density polyethylene. Caps are made from polypropylene. Assembled bottles are sold as packs.

  • Ideal for storing and dispensing small volumes.
  • Translucent design.
  • LDPE with leakproof PP cap.
  • BPA Free.

Specifications

Capacity (Metric) 60 mL
Color Translucent White
Material LDPE
Quantity 12/Pk.
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Threaded
Height (Metric) 95 mm
For Use With (Equipment) Spot Plates
Width (English) 1.58 in.
Height (English) 3.74 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 13-415
Diameter (Metric) 40 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Cylindrical
Certifications/Compliance BPA Free
Disposable Reusable
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.