Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Microcap™ Disposable Micropipets

Catalog No. 212012
Change view
Click to view available options
Volume (Metric):
0.25 μL
0.5 μL
15 μL
75 μL
Length (Metric):
32 mm
54 mm
101 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric)
21-201-2 75 μL 101 mm
21-201-1A 0.25 μL 32 mm
22-326223 15 μL 54 mm
21-201-1B 0.5 μL 32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21-201-2 Supplier Drummond™ Supplier No. 10000750
Add to Cart
Edge
Add to Cart

Fast, safe, clean, and accurate way to transfer liquids in micro quantities

  • Precision-bore glass capillary tubes
  • Disposable microcaps
  • With spotting holder and bulb dispenser

Specifications

Accuracy ±1%
Diameter (English) Inner 0.0039 in.
Diameter (English) Outer 0.021 in.
Diameter (Metric) Inner 0.09 mm
Diameter (Metric) Outer 0.53 mm
Material Glass
Includes Spotting holder and bulb dispenser
Length (English) 3.97 in.
Volume (Metric) 75 μL
Length (Metric) 101 mm
Type Micropipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.