Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Drummond™ Short-Length Microcaps™ Micropipets

Catalog No. 21170E
Change view
Click to view available options
Volume (Metric):
1 μL
2 μL
3 μL
3.33 μL
4 μL
5 μL
10 μL
25 μL
30 μL
40 μL
50 μL
80 μL
Length (Metric):
32 mm
36 mm
52 mm
64 mm
65 mm
78 mm
93 mm
100 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric)
21-170E 5 μL 32 mm
22-249512 1 μL 64 mm
21-170R 10 μL 64 mm
21-170P 80 μL 93 mm
21-170S 4 μL 64 mm
21-170AA 3.33 μL 36 mm
21-170C 3 μL 32 mm
21-170K 40 μL 52 mm
21-170D 4 μL 32 mm
21-170H 25 μL 65 mm
21-170J 30 μL 78 mm
21-170M 50 μL 100 mm
21-170Q 2 μL 64 mm
21-170B 2 μL 32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Catalog No. 21-170E Supplier Drummond™ Supplier No. 10000050
This item is not returnable. View return policy

Includes

Bulb assembly.

Ideal for handling dangerous materials

Precision-made capillary glass tubing, accurate to within ±1%.

  • To use, insert pipet through cap on end of rubber bulb assembly until visible through glass tube
  • Hole in rubber bulb permits free air circulation, fills pipet by capillary action
  • Pipet contains stated volume when completely filled from end to end
  • To discharge, hold finger over hole in bulb and squeeze
  • To rinse, repeat operation with diluent

Order Info

Micropipet 21-170H is non-heparinized.

Compliance

Calibrated To Contain definite volume from end to end.

Specifications

Accuracy ±1%
Calibration To Contain
Diameter (English) Inner 0.0176 in.
Diameter (English) Outer 0.037 in.
Diameter (Metric) Inner 0.44 mm
Diameter (Metric) Outer 0.93 mm
Material Glass
For Use With (Application) For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities
Includes Bulb assembly
Length (English) 1.25 in.
Volume (Metric) 5 μL
Length (Metric) 32 mm
Type Microcaps™ Micropipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.