Learn More
Drummond™ Short-Length Microcaps™ Micropipets
Description
Includes
Bulb assembly.
Ideal for handling dangerous materials
Precision-made capillary glass tubing, accurate to within ±1%.
- To use, insert pipet through cap on end of rubber bulb assembly until visible through glass tube
- Hole in rubber bulb permits free air circulation, fills pipet by capillary action
- Pipet contains stated volume when completely filled from end to end
- To discharge, hold finger over hole in bulb and squeeze
- To rinse, repeat operation with diluent
Order Info
Micropipet 21-170H is non-heparinized.
Compliance
Calibrated To Contain definite volume from end to end.
Specifications
Specifications
| Accuracy | ±1% |
| Calibration | To Contain |
| Diameter (English) Inner | N/A |
| Diameter (English) Outer | N/A |
| Material | Glass |
| For Use With (Application) | For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities |
| Includes | Bulb assembly |
| Length (English) | 2.51 in. |
| Volume (Metric) | 4 μL |
| Length (Metric) | 64 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.