Learn More
Thermo Scientific™ Drums for Digital Cel-Gro Tissue Culture Rotators
Description
Accessory for use with Digital Cel-Gro Tissue Culture Rotator, 120V and Digital Cel-Gro Tissue Culture Rotator, 230V
Specifications
Specifications
| Holds | 14 mm dia. Tubes |
| Product Type | Rotating Drum |
| Diameter (Metric) | 310 mm |
| No. of Positions | 64 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.