Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ DryRigger Sub-Zero Oil and Water Resistant Gloves
Shop All Impacto Protective Products Products
Description
- Thinsulate™ lining provides thermal protection in cold environments
- Heavy duty TPR pad across knuckles, back of fingers, thumb & back of the hand protects against bruises & bumps
- PVC nitrile layer offers an additional barrier of protection in oily conditions
- Silicone dots on the palm and fingertips enhance grip capabilities
- Ultra suede fabric in the palm repels oil & water
- Durable patches in the webbing area assure long wear
Specifications
Specifications
| Back Material | TPR Padding |
| Cuff Material | Neoprene |
| Coating Material | Silicone |
| Color | Yellow, Black, Gray |
| Hand | Specific |
| Material | Suede |
| Product Type | Anti-impact Gloves |
| Size | Large |
| For Use With (Application) | Cold Environments, Mining, Oil/Gas Extraction, and Well Drilling |
| Glove Cuff Color | Black |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?