Learn More
Description
The disposable mixing blades provide a trituration effect and improved mixing. The disc combines with the reusable mixing shafts to form the disposable mixing tool. The disposable disc can be removed after each preparation or can be left inside the jar.
- Type: Propeller Blade
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Quantity | 56/Pk. |
| Type | Propeller Blade |
| Weight (Metric) | 173 g |
| Dimensions (L x W x H) | 14 x 4 x 2 in. |
| Weight (English) | 0.38 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
