Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ DT-20 Tube with Rotor-Stator Element
SDP

Catalog No. 01183053 Shop All IKA Works Products
Change view
Click to view available options
Volume Range (Metric):
0.005 to 0.015 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric)
01-183-053 0.005 to 0.015 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-053 Supplier IKA™ Supplier No. 3703100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

IKA DT-20 Tubes compatible with the ULTRA-TURRAX Tube Drive P Control Workstation, UTLRA-TURRAX Tube Drive P Control Unit and ULTRA-TURRAX Tube Drive. Packing unit: 25 pieces

  • Volume range (H2O): 5 to 15 mL
  • Stator diameter: 22 mm
  • Rotor diameter: 21.5 mm
  • Tube diameter: 29 mm
  • Volume tube: 20 mL
  • FDA conformity: Yes
  • Material (dispersing unit): PEEK + PTFE
  • Material (Membrane): PP
  • Material (Testing vessel and cap): PP
  • Material (Gyrate stick): PEEK

Specifications

Volume Range (Metric) 0.005 to 0.015 L
Diameter (Metric) 29 mm
Material PEEK, PTFE
For Use With (Application) Dispersion, Homogenisation, Suspensions
For Use With (Equipment) ULTRA-TURRAX Tube Drive P Control Workstation, UTLRA-TURRAX Tube Drive P Control Unit, ULTRA-TURRAX Tube Drive
Includes Tube, Dispersing Device, Cover
Model DT-20
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.