Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Combo Eyewear/Ear Plug Bulk Dispenser

Combo bulk eyewear/ear plug dispenser holds and dispenses protective eyewear and ear plugs in separate compartments.
Supplier: Poltex EYEEARSIGW
Description
- Holds and dispenses eyewear/ear plugs
- Sliding lid on top helps to prevent dust accumulation
- Durable PETG construction
- Wall-mountable with powerful magnets or keyhole slots (mounting hardware not included)
- Tape-mount sign holder sleeves on select models
- Dimensions 8 x 18.5 x 13.3 in.
Specifications
Mounting Hardware, Sign Sleeve | |
20.3 cm | |
13.3 in. | |
Ear plugs and eyewear with sign sleeve | |
18.5 in. | |
PETG plastic |
8 in. | |
Holds and Dispenses Eyewear and Ear Plugs | |
33.7 cm | |
46.9 cm | |
Combo eyewear/Ear plug bulk dispenser | |
Keyhole Slots |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction