Learn More
Poltex Combo Eyewear/Ear Plug Bulk Dispenser

Description
- Holds and dispenses eyewear/ear plugs
- Sliding lid on top helps to prevent dust accumulation
- Durable PETG construction
- Wall-mountable with powerful magnets or keyhole slots (mounting hardware not included)
- Tape-mount sign holder sleeves on select models
- Dimensions 8 x 18.5 x 13.3 in.
Specifications
Specifications
| Depth (English) | 8 in. |
| Depth (Metric) | 20.3 cm |
| For Use With (Application) | Holds and Dispenses Eyewear and Ear Plugs |
| Height (English) | 13.3 in. |
| Height (Metric) | 33.7 cm |
| Holds | Ear plugs and eyewear with sign sleeve |
| Width (Metric) | 46.9 cm |
| Width (English) | 18.5 in. |
| Product Type | Combo eyewear/Ear plug bulk dispenser |
| Material | PETG |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.