Learn More
United Scientific Supplies Dual Drive Van de Graaff Generator

Shop All United Scientific Supplies, Inc Products


Description
- Operates by hand crank or by motor
- Generates approximately 200,000 volts
- Produces immediate and lengthy sparks, even in humid conditions
- Collector sphere crafted from dent- and scratch-resistant polished steel
- Built-in UV lamp provides additional light
- Includes accessory kit and activity guide
- Replacement Belt sold separately
- Diameter: 28 cm (Collector Sphere)
- Device: 38 x 23 x 76 cm
Specifications
Specifications
| Product Type | Van De Graaff Generator, Dual Drive |
| Includes | Accessory Kit, Activity Guide |
| Quantity | 1 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.