Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Dual Element Heating Tapes (BWH-D)
SDP

Ideal for laboratory heating applications for apparatus, gas tubing, temporary heat, valves, and more. BriskHeat™ Dual Element Heating Tapes (BWH-D) are safe for use with glass and electrically conductive metal surfaces.

Supplier:  BriskHeat™ X2JBWH051040LD

 View more versions of this product

Catalog No. 10-068-256


Description

Description

  • Dual-element high-temperature Samox™ heating tape with maximum exposure temperatures up to 1400°F (760°C)
  • Dual-element multi-stranded resistance wire heating element provides maximum flexibility and durability
  • Samox outer sheath provides electrical insulation for safe use with electrically conductive surfaces
  • Rapid thermal response provides accurate heat when needed
  • Available in a wide variety of length and width configurations
  • Includes 9 in. (230mm) long high temperature tie downs for safe and easy installation
  • Temperature controller required for safe operation of the product
  • Built-in 2-prong (NEMA1-15) molded plug design easily connects to your choice of temperature controlling device
  • 24 in. (610mm) power leads with: 120VAC: Standard 2-prong molded plug (NEMA 1-15), 240VAC: Bare wire connection

Certifications

CE Marked

Compliance

RoHS

Specifications

Specifications

1.2 m
4 ft.
J-Type
0.50 in.
Dual Element Heating Tapes (BWH-D)
1400°F
120 V
13.1w/in2 (0.020w/mm2)
312w
13mm
760°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.