Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ Dual Element Heating Tapes (BWH-D)

Ideal for laboratory heating applications for apparatus, gas tubing, temporary heat, valves, and more. BriskHeat™ Dual Element Heating Tapes (BWH-D) are safe for use with glass and electrically conductive metal surfaces.
Supplier: BriskHeat™ X2KBWH101040LD
Description
- Dual-element high-temperature Samox™ heating tape with maximum exposure temperatures up to 1400°F (760°C)
- Dual-element multi-stranded resistance wire heating element provides maximum flexibility and durability
- Samox outer sheath provides electrical insulation for safe use with electrically conductive surfaces
- Rapid thermal response provides accurate heat when needed
- Available in a wide variety of length and width configurations
- Includes 9 in. (230mm) long high temperature tie downs for safe and easy installation
- Temperature controller required for safe operation of the product
- Built-in 2-prong (NEMA1-15) molded plug design easily connects to your choice of temperature controlling device
- 24 in. (610mm) power leads with: 120VAC: Standard 2-prong molded plug (NEMA 1-15), 240VAC: Bare wire connection
Certifications
CE Marked
Compliance
RoHS
Specifications
1.2 m | |
4 ft. | |
K-Type | |
1 in. | |
Dual Element Heating Tapes (BWH-D) | |
1400°F |
120 V | |
13.1w/in2 (0.020w/mm2) | |
624w | |
25mm | |
760°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction