Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Dual Exhaust Adapter for Protector ClassMate Laboratory Hoods
SDPSCI_ED

Catalog No. S71878 Shop All Labconco Corporation Products
Change view
Click to view available options
Depth (English):
32 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
S71878 32 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S71878 Supplier Labconco™ Supplier No. 9595100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Labconco Dual Exhaust Adapter for Protector ClassMate Laboratory Hoods allows two hoods mounted back-to-back to be exhausted from a single 12 in. nominal dia. duct, 12 x 12 x 12 in.

This Type 304 stainless steel adapter allows two Protector ClassMate Hoods mounted back-to-back to be exhausted from a single 12 in. nominal diameter duct.

Specifications

For Use With (Equipment) Two Protector ClassMate Hoods
Type Dual Exhaust Adapter
For Use With (Application) Mounting two hoods back to back
Material Stainless Steel (304)
Width (English) 20 in.
Width (Metric) 50.8 cm
Height (English) 20 in.
Height (Metric) 50.8 cm
Depth (English) 32 in.
Depth (Metric) 81.3 cm
Diameter (English) Nominal 12 in.
Diameter (Metric) Nominal 30.48 cm
Weight (English) 20 lb.
Weight (Metric) 9.1 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.