Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Dual Intensity LED Light Fixture

Catalog No. 1495035175
Change view
Click to view available options
Length (English):
24 in.
36 in.
48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14-950-35175 36 in.
14-950-35174 24 in.
14-950-35176 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-950-35175 Supplier Treston™ Supplier No. 1495035175
Add to Cart
Add to Cart

Feature a High/Low/Off switch and a built in shield that allows the user to control the amount of light used. They can easily be attached under shelves with the included magnetic bracket. 10 ft power cord included.

  • LED light with built-in eye shield - reduces lumens by approx. 25%
  • High/Low/Off switch for greater light control
  • Magnetic mount included for attachment under steel shelves
  • LEDs boast a long life span - 10x longer than traditional florescent lamps and use up to 90% less power than traditional lighting.
  • 10 ft power cord included
  • Color temp: 5000k
  • Color: Daylight white
  • Color rendering index CRI > 85
  • Connect up to 10 in a daisy chain
  • 2 year warranty
  • Suitable for all Treston and various other industrial work benches
  • Enclosure protection IP20

Specifications

Width (English) 33.46 in.
Width (Metric) 850 mm
Length (Metric) 850 mm
Height (Metric) 46 mm
Includes Magnetic attachment hardware
Quantity 1 Ea.
Depth (English) 2 in.
Depth (Metric) 51 mm
Description Dual intensity LED light fixture, built in shield
For Use With (Equipment) Treston Workstations
Height (English) 1.81 in.
Length (English) 36 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.