Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Dual Laser Infrared Thermometer for Min/Max/Avg.

Catalog No. 04500347
Change view
Click to view available options
Display:
Backlit LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
04-500-347 Backlit LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-347 Supplier Thermco Products Supplier No. TCT8580
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dual Laser Infrared Thermometer has high accuracy, adjustible emisivity, and min/max/avg.

  • High-accuracy infrared thermometer with adjustable emissivity and dual laser sighting to clearly define the diameter of the measurement area.
  • Features include minimum, maximum, average, and differential temperature measurements.
  • Data hold function allows easy reading and recording of results.
  • Supplied with a NIST traceable certificate for assured accuracy.
  • Includes a belt holster and 9 V battery.
  • CE marked for compliance and quality assurance.

Specifications

Product Type Infrared Thermometer
Max. Temperature (English) 1076°F
Max. Temperature (Metric) 580°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Calibrated Factory Calibrated
Display Backlit LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.